Beli rubber vibration isolator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hexagon Type Rubber Vibration IsolatorDeskripsi:-Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.atribut:
- Rubber Hardness: 60°
- Metal Fitting Materials: Rolling Steel Material for Standard Structure
- Rubber Materials: Natural Rubber (NR)
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Typeatribut:
- Specification: Single washer type
- Weight (g): 100
- Length L(mm): 30
- Bolt Length (mm): 28
- Bolt: M8
- Maximum Load (N): 735
- Bolt Hole Diameter (Ø mm): 9
- Outer Diameter d (mm): 32
- Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Hexagon Type Rubber Vibration Isolatoratribut:
- Screw Dimensions: M5x0.80
- Rubber Hardness: 60Degrees
- Purpose of Use: Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- ALTRAND XL Type Open Spring MountingDeskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
- WAKI Rubber Sheet (Karet Peredam)Deskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- TRUSCO Anti Vibration Pad (Penahan Getaran)Deskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- monotaro Anti-Vibration Padatribut:
- Internal capacity: 1 piece
- Use: For vibration isolation of machines and equipment
- Material: Natural rubber
- Allowable Surface Pressure (N/mm²): 5
- Color: Black
- Rubber Hardness: 55
- Thickness T (mm): 10
- Mason Floor Mount Vibration Isolator (Peredam Getaran Lantai)Deskripsi:These elastomer-style floor-mount vibration isolators are composed of a steel mounting plate with a slightly tapered, cylindrical neoprene element. They provide greater deflection and more vibration reduction than isolation pads or mats.atribut:
- UNSPSC: 23153130
- ALTRAND Anti Vibration Isolator Damper Spring Mounting SeismicDeskripsi:Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).atribut:
- Length (mm): 262
- Diameter (mm): 235
- monotaro Downward Pressure Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Base: Flange
- Type: Downward pressure type
- Material (Handle): PVC
- Material (Main Unit): SS400 (Unichrome)
Daftar Harga rubber vibration isolator Terbaru November 2026
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp55.900 |
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp48.900 |
| TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type | Rp139.900 |
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp27.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp199.900 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp46.900 |
| Hikari Rubber | Rp16.900 |
| TRUSCO Cushion Rubber | Rp24.900 |
| TRUSCO Anti-Vibration Pad | Rp379.900 |
| monotaro Antivibration Rubber | Rp48.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/64P101563220-15.jpg)

/afP102006375-4.jpg)
/P101001374-1.jpg)






/P102979659-1.jpg)
/qnP103786959-2.jpg)
/P101002158-1.jpg)
%20(Spon%20Karet)/8wP103182320-1.jpg)

/7oP109568276-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)